45074 - Data T-Cutter

Ideal

  • $29.01 (Each)
  • $29.01 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45074
Manufacturer
Ideal
Manufacturer's Part Number
45-074
Description
Data T-Cutter
Data T Wire Cutter, Cushioned, Comfort-Grip Handle, Cable Size: 0.5 In Multi-Pair, For Cutting Multi-Pair Cable Up to 0.5 In and Coaxial Cable Up to RG-9/U
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/EAN/GTIN
783250450749 / 0783250450749 / 00783250450749
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.01 (Each)
Resources
Images
 
 
45074 - Small Image
 
45074 - Large Image
Brochures
 
 
45074 - Brochure
Other Links
 
 
45074 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DATA T-CUTTER
Product Type
Data T-Cutter
Features
The Data T-Cutter tool is a small and compact yet efficient hand actuated cable cutter with dual curved blades and a shearing cutting action which are recommended for cutting coax and other copper based low voltage cables. The curved blades minimize cable deformation, which helps keep the cable impedance (?) consistent during connector to cable termination, and allows cable stripping tools to work more efficiently and accurately.The jaw tip of the Data T has a flat cutting area which aides in cutting used
extra long description
IDEAL 45-074 DATA T-CUTTER
Long Description
Data T Wire Cutter, Cushioned, Comfort-Grip Handle, Cable Size: 0.5 IN Multi-Pair, For Cutting Multi-Pair Cable Up To 0.5 IN And Coaxial Cable Up To RG-9/U
Special Features
Cuts round communication cable and maintains cable geometry for better cable performance; Cuts multi-pair cable up to 0.500 IN (12.7 MM) and coaxial cable up to RG-9/U; Suitable for soft cables (not ACSR); Curved cutting blades maintain cable geometry for better cable performance; Steel reinforced center conductors can be trimmed with bolt cutting holes; Cushioned comfort-grip handles; Locking latch keeps tool closed in pouch
Additional Information
Cable Size
0.500 IN Multi-Pair
Handle Type
Cushioned, Comfort-Grip
Manufacturer Information
Manufacturers Part Number
45-074
Brand
Ideal
GTIN
00783250450749
UPC
783250450749
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Cutter
Packaging
Weight per each
0.32
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Multi-Pair Cable Up To 0.500 IN And Coaxial Cable Up To RG-9/U
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat