45121 - T-6 Stripper

Ideal

  • $20.44 (Each)
  • $20.44 (Each)
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
45121
Manufacturer
Ideal
Manufacturer's Part Number
45121
Description
T-6 Stripper
T-6 T-Stripper Wire Stripper, Size: 14 - 24 Awg Solid, 16 - 26 Awg Stranded, Straight Handle, Tough Steel, Tough Steel Handle, Knife-Type Blade, Black Oxide Finish, For Stripping Solid or Stranded Wire
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/GTIN
783250451210 / 00783250451210
Weight per unit
0.2667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.44 (Each)
Resources
Images
 
 
45121 - Small Image
 
45121 - Large Image
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
Tough Steel
Material, Color, and Finish
Handle Material
Steel
Dimensions and Weight
Size
14 - 24 AWG Solid, 16 - 26 AWG Stranded
Descriptions
Description
T-6 STRIPPER
Features
Invented and manufactured at our Sycamore Illinois facility, the T-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.
extra long description
IDEAL 45-121 Wire Stripper,Ideal,T-
Product Type
Wire Stripper, Ideal, T-6, T, Wire SZ: 14 - 24 Awg Solid, 16 - 26
Long Description
T-6 T-Stripper Wire Stripper, Size: 14 - 24 AWG Solid, 16 - 26 AWG Stranded, Straight Handle, Tough Steel, Tough Steel Handle, Knife-Type Blade, Black Oxide Finish, For Stripping Solid Or Stranded Wire
Special Features
Built-in wire cutter and wire looping holes;Corrosion-resistant, black oxide finish;Form-ground, hardened, knife-type blades for accurate stripping;Laser-etched wire gauge markings;Plier nose for extra gripping strength;Spring-loaded automatic opening;Tough steel construction
Additional Information
Handle Type
Straight
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45121
GTIN
00783250451210
UPC
783250451210
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.2667
Carton
1
Uses, Certifications, and Standards
Application
For Stripping Solid Or Stranded Wire
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45121.
Jump To:

Lower Cost Alternatives

These alternatives to 45121 are priced for value and offer basic funtionality.

Kinetic Super Wire Stripper, Size: 14 - 24 Awg Solid, 16 - 26 Awg Stranded, Text...
  • Our Part #: 45716
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 45-716
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
45716 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 45121 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GS-56 Gardner Bender 00032076160562
45-121 Ideal Industries 00783250451210

* All prices subject to change.

Begin Live Chat