45520 - Adjustable 3 Blade Coax Stripper

Ideal

  • $78.02 (Each)
  • $78.02 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45520
Manufacturer
Ideal
Manufacturer's Part Number
45-520
Description
Adjustable 3 Blade Coax Stripper
3-Step Coaxial Wire Stripper, Capacity: 0.24 In Braid/Dielectric, For Popular Dual Crimp BNC and TNC Connectors
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250455201 / 0783250455201 / 00783250455201
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.02 (Each)
Resources
Images
 
 
45520 - Small Image
 
45520 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Adj Stripper BLK 3 Blade
Features
2 individually adjustable blades for non-standard and standard cables1/4 in. strip between blades; open end for variable conductor lengthsDesigned for use on RG-58/RG-59/RG-6/RG-6QuadSpring loaded handles - 5-7 rotations for most cablesHex wrench included in handle for blade depth adjustmentsOne of our original styles of coaxial cable strippers for RG-58/59/6/6 Quad coax. What makes these products unique is that each blade is individually adjustable so if you are working with a non-standard type of coaxial
Description
ADJUSTABLE 3 BLADE COAX STRIPPER
Long Description
3-Step Coaxial Wire Stripper, Capacity: 0.24 IN Braid/Dielectric, For Popular Dual Crimp BNC And TNC Connectors
extra long description
IDEAL 45-520 ADJ STRIPPER BLK 3 BLA
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-520
GTIN
00783250455201
UPC
783250455201
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat