45615 - Reflex Super T-Stripper, 8-16 Awg

Ideal

  • $29.43 (Each)
  • $29.43 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45615
Manufacturer
Ideal
Manufacturer's Part Number
45-615
Description
Reflex Super T-Stripper, 8-16 Awg
Wire Stripper, Steel, Ergonomic Handle, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250456154 / 0783250456154 / 00783250456154
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.43 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
83
Resources
Images
 
 
45615 - Small Image
 
45615 - Large Image
 
45615 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
8 - 16 AWG Solid, 10 - 18 AWG Stranded
Descriptions
Description
REFLEX SUPER T-STRIPPER, 8-16 AWG
Extra Long Description
IDEAL 45-615 SUPER T, REFLEX STRIPP
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Long Description
Wire Stripper, Steel, Ergonomic Handle, 0.37 lb
Product Type
Wire Stripper
Short Description
Super T-Stripper Wire Stripper, Ergonomic Handle, Steel, 0.37 lb
Special Features
Sleeves that Extend to Stripping Head to Cushion Thumb
Additional Information
Handle Type
Ergonomic
Made In USA
yes
Package Quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-615
GTIN
00783250456154
UPC
783250456154
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.37 lb
Weight per each
0.37
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat