45621 - Reflex Super T-Stripper, Dual NM

Ideal

  • $44.66 (Each)
  • $44.66 (Each)
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
45621
Manufacturer
Ideal
Manufacturer's Part Number
45-621
Description
Reflex Super T-Stripper, Dual NM
Wire Stripper, Steel, Ergonomic Handle, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250478705 / 0783250478705 / 00783250478705
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.66 (Each)
Resources
Images
 
 
45621 - Large Image
 
45621 - Small Image
 
45621 - Large Image
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
Steel
Dimensions and Weight
Size
12/2 And 14/2 Solid NM Cable
Descriptions
Product Type
Wire Stripper
Long Description
Wire Stripper, Steel, Ergonomic Handle, 0.4 lb
Features
Invented and manufactured at our Sycamore, Illinois facility, the T(R)-Stripper Wire Stripper line is the leading brand name in the world. Designed for total comfort and wire stripping;the stripper features a Thumb-Valley(TM) thumb guide that offers comfort and focuses on kinetic energy for faster stripping. The textured non-slip grips helps in reducing stress on the hands and the narrow plier nose facilitates holding and twisting of wires in hard-to-reach places. They were specifically designed for size 1
Short Description
Super T-Stripper Wire Stripper, Ergonomic Handle, Dual NM, Steel, 0.4 lb
Special Features
Ergonomic Design for Maximum Comfort;Curved Handles Help Reduce Wrist Fatigue;Textured Sleeves with Extra Cushioning for Added Comfort
Description
REFLEX SUPER T-STRIPPER, DUAL NM
extra long description
IDEAL 45-621 Wire Stripper,Ideal,Re
Additional Information
Handle Type
Ergonomic
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-621
GTIN
00783250478705
UPC
783250478705
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 45621.
Jump To:

Similar Items

Similar items are close alternatives to 45621, though they may not be 100% alike.

Wire Stripper/Cutter, Yellow or White Handle Color, Double Dipped For Comfort Gr...
  • Our Part #: K1412
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: K1412
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($194.34) ·
K1412 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$32.39

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat