45777 - 7-In-1 Wire Stripper

Ideal

  • $71.69 (Each)
  • $71.69 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45777
Manufacturer
Ideal
Manufacturer's Part Number
45-777
Description
7-In-1 Wire Stripper
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires and Bolts, Reaming and De-Burring Conduit
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112142 - Multi tool pliers
UPC/EAN/GTIN
783250457779 / 0783250457779 / 00783250457779
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.69 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
45777 - Small Image
 
45777 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
7-IN-1 WIRE STRIPPER
Extra Long Description
IDEAL 45-777 Stripper,Ideal,7-In-1,
Features
Versatile tool with 7 functions features precision-ground stripping blades, cushioned grips and a plier nose. Crimps bare and insulated terminals, RG-59 Coax connectors and 7 to 8mm auto ignition connectors. Will strip 6-16 AWG Solid and 8-18 AWG Stranded wires.
Long Description
7-In-1 Stripper, Cushion Grip Handle, Number Of Tools: 1, Number Of Functions: 7, For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
Product Type
Stripper, Ideal, 7-In-1, Wire SZ: 8-16 Awg Solid and 10-18 Awg
Special Features
Versatile, seven-function tool features precision-ground stripping blades, cushioned grips and plier nose; Strips 8 - 16 AWG solid and 10 - 18 AWG stranded wire; Crimps bare and insulated terminals for 10 - 22 AWG wire, RG-59 coax connectors and 7 to 8mm auto ignition connectors; Cuts unhardened wire, bolts and screws (4-40, 6-32, 8-32, 10-24 and 10-32) and reforms threads; Cuts stranded, solid, Romex wire and U.F. wire to 8 AWG; Reams and de-burrs conduit; Gauges and loops wire
Additional Information
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-777
GTIN
00783250457779
UPC
783250457779
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
7-In-1 Stripper
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
For Stripping, Crimping, Cutting Wires And Bolts, Reaming And De-Burring Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Texarkana Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
1 View Store
Springdale
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat