45918 - Kinetic Reflex T-Stripper, 12-20 Awg Stranded

Ideal

  • $39.88 (Each)
  • $39.88 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
45918
Manufacturer
Ideal
Manufacturer's Part Number
45-918
Description
Kinetic Reflex T-Stripper, 12-20 Awg Stranded
Kinetic Reflex T-Stripper Wire Stripper, Size: 6 - 14 Awg Solid, 8 - 16 Awg Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Strippers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112151 - Wire-stripping pliers
UPC/EAN/GTIN
783250581535 / 0783250581535 / 00783250581535
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.88 (Each)
Resources
Images
 
 
45918 - Small Image
 
45918 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
6 - 14 AWG Solid, 8 - 16 AWG Stranded
Descriptions
Product Type
Wire Stripper, Ideal, Kinetic Reflex T, Wire SZ: 6 - 14 Awg Sol
Description
KINETIC REFLEX T-STRIPPER, 12-20 AWG STRANDED
Long Description
Kinetic Reflex T-Stripper Wire Stripper, Size: 6 - 14 AWG Solid, 8 - 16 AWG Stranded, Textured Non-Slip Santoprene Grips Cushion Handle
Special Features
"Shear-cut" bolt cutters;New ergonomic design for maximum control;Non-slip Santoprene textured grips and thumb rest;Plier nose for holding and twisting wires;Slide lock for safety and storage;Thumb and finger valley makes stripping easier and more accurate
Features
Non-slip textured grips and thumb restPlier nose for holding and twisting wiresSlide lock for safety and storageThumb and finger valley makes stripping easier and more accurateStrips 6-14 AWG solid, 8-16 strandedInvented and manufactured at our Sycamore Illinois facility, the T-Stripper wire stripper line is the leading brand name in the world. It features a tough steel construction and black oxide finish to offer corrosion resistance. It has shear-cut bolt cutter and looping holes with plier nose for extr
extra long description
IDEAL 45-918 Wire Stripper,Ideal,Ki
Additional Information
Handle Type
Textured Non-Slip Santoprene Grips Cushion
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
45-918
GTIN
00783250581535
UPC
783250581535
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Wire Stripper
Packaging
Weight per each
0.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat