46605 - Thermo-Shrink Thin HT SHRNK Disk, 4' L, 1/4" Id

Ideal

  • $46.97 (Each)
  • $46.97 (Each)

  • $234.85 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46605
Manufacturer
Ideal
Manufacturer's Part Number
46-605
Description
Thermo-Shrink Thin HT SHRNK Disk, 4' L, 1/4" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 In, Thickness: 022 In, Length: 4 FT, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Dielectric Strength: Astm D 150, 20 KV/MM, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 8 Awg, Nominal Recoveredi.D. (Max.): 0.126 In, Expanded I.D. (Min.): 0.268, Elongation At Break: 600 PCT Astm D 638, E
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250466054 / 0783250466054 / 00783250466054
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.97 (Each)
Carton
$234.85 (Per 5)
Resources
Images
 
 
46605 - Small Image
 
46605 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
022
Length
4
Descriptions
Long Description
IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 1/4 IN, Thickness: 022 IN, Length: 4 FT, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Dielectric Strength: ASTM D 150, 20 KV/MM, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: UL 224, No Cracking (250 DEG C/4 HR), Cable Range: 14 - 8 AWG, Nominal Recoveredi.d. (max.): 0.126 IN, Expanded I.d. (min.): 0.268, Elongation At Break: 600 PCT ASTM D 638, E
Special Features
Features: Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience; Use to bundle wires for very flexible light-duty harnesses; Highly flame-retardant and flexible; Resistant to common fluids and solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, conforms to ROHS;; Cable Range: 14 - 8 AWG; Nominal Recoveredi.d. (max.): 0.126 IN; Expanded I.d. (min.): 0.268; Elongation At Break: 600 PCT ASTM D
Product Type
Heat Shrinkable Tubing
Description
THERMO-SHRINK THIN HT SHRNK DISK, 4' L, 1/4" ID
Features
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant
extra long description
IDEAL 46-605 HEAT SHRINKABLE TUBING
Additional Information
continuous operating temperat
-55 To 125
Inside Diameter
1/4
Shrink Ratio
2:1
Dielectric Strength
ASTM D 150, 20 KV/MM
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-605
GTIN
00783250466054
UPC
783250466054
Taxonomies, Classifications, and Categories
Type
Thin-Wall
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.12
Carton
5
Uses, Certifications, and Standards
standard
C/US RU Listed,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat