46882X66 - Wire Armourvinyl Electrical Tape, 8.5MIL, 2" X 66'

Ideal

  • $11.43 (Each)
  • $11.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46882X66
Manufacturer
Ideal
Manufacturer's Part Number
46-88-2X66
Description
Wire Armourvinyl Electrical Tape, 8.5MIL, 2" X 66'
Wire Armour HD Premium Tape 2X66'
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
N/A
UPC/EAN/GTIN
783250344987 / 0783250344987 / 00783250344987
Weight per unit
0.725 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.43 (Each)
Resources
Images
 
 
46882X66 - Large Image
 
46882X66 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRE ARMOURVINYL ELECTRICAL TAPE, 8.5MIL, 2" X 66'
Product Type
Wire Armour HD Premium Tape, 2 In. X 66 FT.
Features
When performance matters, count on WireAmour™ Electrical Tape from IDEAL Electrical to get the job done.
Long Description
Wire Armour HD Premium Tape 2x66'
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-88-2X66
GTIN
00783250344987
UPC
783250344987
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per each
0.725
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat