61051 - E-Z Check Plus Gfci Circuit Tester

Ideal

  • $71.19 (Each)
  • $71.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61051
Manufacturer
Ideal
Manufacturer's Part Number
61-051
Description
E-Z Check Plus Gfci Circuit Tester
Ideal, Circuit Tester, E-Z Check, Plus Gfci, Voltage Rating: 120 Vac, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/EAN/GTIN
783250610518 / 0783250610518 / 00783250610518
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.19 (Each)
Resources
Images
 
 
61051 - Small Image
 
61051 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Descriptions
Product Type
Ez CK Plus Circuit Tester
Description
E-Z CHECK PLUS GFCI CIRCUIT TESTER
Features
Tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3 wire, 120 VAC circuitsSimulates ground fault for testing GFCINo-slip ergonomic design maximizes comfortPremium neon lamps prevent false readingsTough, impact-resistant case2-year warranty
extra long description
IDEAL 61-051 EZ CK PLUS CIRCUIT TES
Special Features
Features: No-Slip Ergonomic Design Maximizes Comfort; Premium Neon Lamps Prevent False Readings; Tough Impact-Resistant Case; Tests For Correct Wiring, Open Ground, Reverse Polarity, Open Hot, Open Neutral, Hot On Neutral, Hot And Ground Reversed With Open Hot In 3-Wire, 125V AC Circuits; 2-Year Warranty; Warranty: 2 year
Long Description
IDEAL, Circuit Tester, E-Z Check, Plus GFCI, Voltage Rating: 120 VAC, Warranty: 2 year
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-051
GTIN
00783250610518
UPC
783250610518
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Plus GFCI
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat