61063 - Volt Sensor Non-Contact Voltage Tester

Ideal

  • $21.55 (Each)
  • $21.55 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61063
Manufacturer
Ideal
Manufacturer's Part Number
61-063
Description
Volt Sensor Non-Contact Voltage Tester
Ideal, Voltage Tester, Volt-Sensor, Non-Contact, Voltage Rating: 600 V, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783250610631 / 0783250610631 / 00783250610631
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.55 (Each)
Resources
Images
 
 
61063 - Small Image
 
61063 - Large Image
Attachments
 
 
61063 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Descriptions
Product Type
Volt Sensor Pocket Tester
Description
VOLT SENSOR NON-CONTACT VOLTAGE TESTER
Features
Tests for voltage from 40-600VACAudible and visual indicationLocates breaks along live insulated wiresTests for energized circuitsEasy battery replacementBatteries included (2 LR44/61-201)1-year warranty
Long Description
IDEAL, Voltage Tester, Volt-Sensor, Non-Contact, Voltage Rating: 600 V, Warranty: 2 year
Special Features
Features: Tests For Voltage From 40-600VAC; Audible And Visual Indication; Locates Breaks Along Live Insulated Wires; Tests For Energized Circuits; Battery Replacement (LR44/61-201); 1-Year Warranty; Over-Molded Rubber Cushion Grip; Compact Rugged Housing; Warranty: 2 year
Manufacturer Information
Manufacturers Part Number
61-063
Brand
Ideal
sub brand
Volt-Sensor
GTIN
00783250610631
UPC
783250610631
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Non-Contact
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, CAT III
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61063.
Jump To:

Similar Items

Similar items are close alternatives to 61063, though they may not be 100% alike.

Ideal Single Range 50-600V Ac NCVT
  • Our Part #: 61627
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61-627
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($36.86) ·
61627 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.86

Each

QTY:
Each
Add
Voltaware Non-Contact Voltage Tester, Voltage Rating: 40 - 1000 Vac, Indication ...
  • Our Part #: 61025
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 61025
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
61025 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery ...
  • Our Part #: NCVT1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NCVT-1
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 12 ($241.32) ·
NCVT1 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$20.11

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Cross Referenced

These items are similar to 61063 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GVD-3504 Gardner Bender 00032076068400
61-063 Ideal Industries 783250610631
NCVT-1 Klein Tools 00092644690006
59112 Morris 00601986591126
TES-NC NSi Industries 00662381406613
206-804 WAGO Corp n/a

* All prices subject to change.

Begin Live Chat