61076 - Vol-Con Solenoid Voltage Tester

Ideal

  • $134.83 (Each)
  • $134.83 (Each)

In-Stock: 11 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61076
Manufacturer
Ideal
Manufacturer's Part Number
61-076
Description
Vol-Con Solenoid Voltage Tester
Ideal, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V to 600V Ac/DC, Warranty: 2 Year
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113637 - Voltage or current meters
UPC/EAN/GTIN
783250610761 / 0783250610761 / 00783250610761
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.83 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
11
Resources
Images
 
 
61076 - Small Image
 
61076 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
5V To 600V
Descriptions
Product Type
Vol-Con Tester
Description
VOL-CON SOLENOID VOLTAGE TESTER
Features
Extremely rugged and reliableVibrates when AC voltage is presentIndicates AC/DC voltage levelReplaceable leads with shielded probe tips (IEC61010-031 compliant)Bright, long-life LEDs and neon indicator lampDual voltage indication for backup safety2-year warranty
extra long description
IDEAL 61-076 VOL-CON TESTER
Special Features
Features: Extremely Rugged And Reliable Three-In-One Tester; Vibrates When Voltage Is Present; Tests For High Voltage Up To 600V AC/DC; Tests For Low Voltage As Low As 5V AC/DC; Automatic Switching Continuity Tester; Replaceable Leads With Shielded Probe Tips; Bright Long-Life LED And Neon Indicator Lamps; 2-Year Warranty; CAT III - 600V; Warranty: 2 year
Long Description
IDEAL, Voltage/Continuity Tester, Vol-Con, Solenoid, Voltage Rating: 5V To 600V AC/DC, Warranty: 2 year
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-076
GTIN
00783250610761
UPC
783250610761
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Solenoid
Packaging
Weight per each
0.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
1 View Store

Distribution Centers

Location Stock Available
DFW RDC
4 View Store

M-Z

Location Stock Available
Sweetwater
1 View Store

* All prices subject to change.

Begin Live Chat