61310 - Digital Multimeter

Ideal

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61310
Manufacturer
Ideal
Manufacturer's Part Number
61-310
Description
Digital Multimeter
Digital Multimeter
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
783250613106 / 00783250613106
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
61310 - Small Image
 
61310 - Large Image
Installation Sheets
 
 
61310 - Installation Sheet
Attachments
 
 
61310 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Multimeter
Description
DIGITAL MULTIMETER
extra long description
DIGITAL TYPE; 1.2 PERCENT AC VOLTAGE, 0.5 PERCENT DC VOLTAGE, 1.5 PERCENT DC CURRENT, 1 PERCENT RESISTANCE, 2.5 PERCENT TEMPERATURE ACCURACY; UL 61010, UL (CANADA AND US), CE APPROVAL; 9 V BATTERY TYPE; TEST LEADS, THERMOCOUPLE INCLUSION; -4 TO 1382 DEG F TEMPERATURE RANGE; AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE PARAMETER MEASURED; 200.0/2.000/20.00/200.0 KILO OHM, 20.00 MEGA OHM RESISTANCE RANGE; 200.0 MILLIAMPERE, 10.00 AMPERE DC CURRENT RANGE;
Long Description
MULTIMETER, DIGITAL; PARAMETER MEASURED AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE; AC VOLTAGE RANGE 200.0/300 V; DC VOLTAGE RANGE 200.0 MILLIVOLT, 2.000/20.00/200.0/300 V
Commodity Description
MULTIMETERS
Additional Information
Temperature Range
-4 TO 1382 DEG F
Accuracy
1.2 PERCENT AC VOLTAGE, 0.5 PERCENT DC VOLTAGE, 1.5 PERCENT DC CURRENT, 1 PERCENT RESISTANCE, 2.5 PERCENT TEMPERATURE
DC Current Range
200.0 MILLIAMPERE, 10.00 AMPERE
DC Voltage Range
200.0 MILLIVOLT, 2.000/20.00/200.0/300 V
Resistance Range
200.0/2.000/20.00/200.0 KILO OHM, 20.00 MEGA OHM
AC Voltage Range
200.0/300 V
Battery Type
9 V
Parameter Measured
AC/DC VOLTAGE, AC/DC CURRENT, AUDIBLE CONTINUITY, BATTERY TEST, DIODE TEST, RESISTANCE, TEMPERATURE
Inclusion
TEST LEADS, THERMOCOUPLE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-310
GTIN
00783250613106
UPC
783250613106
Taxonomies, Classifications, and Categories
Type
DIGITAL
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Approval
UL 61010, UL (CANADA AND US), CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 61310.
Jump To:

Similar Items

Similar items are close alternatives to 61310, though they may not be 100% alike.

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A ...
  • Our Part #: 61340
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 61340
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($146.15) ·
61340 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.15

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat