61535 - Circuit Breaker Finder 120V Ac

Ideal

  • $55.37 (Each)
  • $55.37 (Each)

In-Stock: 20 available at other locations ( find a store with stock)
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
61535
Manufacturer
Ideal
Manufacturer's Part Number
61-535
Description
Circuit Breaker Finder 120V Ac
120V Ac Circuit Breaker Finder
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250772841 / 0783250772841 / 00783250772841
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.37 (Each)
Stock Availability
Durant
0 (Find nearest stock)
Oklahoma City
0
All Stores
20
Resources
Images
 
 
61535 - Small Image
 
61535 - Large Image
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
CIRCUIT BREAKER FINDER 120V AC
Features
The IDEAL 61-535 is a 120V AC Circuit Breaker Finder that automatically identifies a circuit breaker/fuse protecting a live branch circuit. It consists of a transmitter and a receiver. The Transmitter sends a signal over the conductors when connected to an energized circuit. It also identifies the presence of power and indicates corrector/incorrect wiring conditions via illuminated Green and Red LED’s and contains a GFCI Trip Tester. The receiver reads the transmitter’s signal and identifies the breaker/fu
Long Description
120V AC Circuit Breaker Finder
Product Type
120V Ac Circuit Breaker Finder
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-535
GTIN
00783250772841
UPC
783250772841
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.7
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 61535.
Jump To:

Similar Items

Similar items are close alternatives to 61535, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat