61847 - Dual Lasr Targeting 12:1 Irt, -26-932F/-32-500C

Ideal

  • $83.97 (Each)
  • $83.97 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61847
Manufacturer
Ideal
Manufacturer's Part Number
61-847
Description
Dual Lasr Targeting 12:1 Irt, -26-932F/-32-500C
Ideal Dual Lasr Targeting 12:1 Irt
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250811014 / 0783250811014 / 00783250811014
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.97 (Each)
Resources
Images
 
 
61847 - Small Image
 
61847 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DUAL LASR TARGETING 12:1 IRT,-26-932F/-32-500C
Product Type
Dual Lasr Targeting 12:1 Irt, -26°-932°F/-32°-500°C
Long Description
IDEAL Dual Lasr Targeting 12:1 IRT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-847
GTIN
00783250811014
UPC
783250811014
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
0.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat