61957 - Suretrace 957 Circuit Tracer Open/Closed

Ideal

  • $1511.55 (Each)
  • $1,511.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61957
Manufacturer
Ideal
Manufacturer's Part Number
61-957
Description
Suretrace 957 Circuit Tracer Open/Closed
Suretrace 957 CKT Tracer Kit
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250748433 / 0783250748433 / 00783250748433
Weight per unit
6.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,511.55 (Each)
Resources
Images
 
 
61957 - Small Image
 
61957 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Suretrace 957 CKT Tracer Kit
Features
Your ideal troubleshooting solution. Designed to find everything, while saving you time and money. Finds: breakers and fuses, splice errors, dead shorts, wires in walls, ceilings, and floors, and buried conductors.
Description
SURETRACE 957 CIRCUIT TRACER OPEN/CLOSED
Long Description
SURETRACE 957 CKT TRACER KIT
Special Features
Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC
extra long description
IDEAL 61-957 SURETRACE 957 CKT TRAC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
61-957
GTIN
00783250748433
UPC
783250748433
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Open/Closed Circuit Tracer
Packaging
Weight per each
6.7
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V design
Application
Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-959 Receiver, TL-956 Tracer Test Lead Set, C-957 Hard Carrying Case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat