61959 - Suretrace 959 Circuit Tracer Open/Closed W/Clamp

Ideal

  • $2323.62 (Each)
  • $2,323.62 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61959
Manufacturer
Ideal
Manufacturer's Part Number
61-959
Description
Suretrace 959 Circuit Tracer Open/Closed W/Clamp
Suretrace 959 CKT Tracer Kit
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113644 - Circuit tracers
UPC/EAN/GTIN
783250748440 / 0783250748440 / 00783250748440
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,323.62 (Each)
Resources
Images
 
 
61959 - Large Image
 
61959 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Receiver display rotates automatically for easy viewingIdentifies breakers and fuses with CertainCircuit detectionPinpoints open and shortsTraces wires0-99? display of signal strengthAudible indication intensifies in tone/pitch with signal strengthWorks on energized or de-energized circuits (0-600V AC/DC)Four sensitivity levelsPeak reading bar graph2-year warrantyIDEAL, a leader in Circuit Tracing technology, has released the latest generation of circuit tracers with refinements in performance, ease-of-use
Product Type
Suretrace 959 CKT Tracer Kit
Description
SURETRACE 959 CIRCUIT TRACER OPEN/CLOSED W/CLAMP
extra long description
IDEAL 61-959 SURETRACE 959 CKT TRAC
Long Description
SURETRACE 959 CKT TRACER KIT
Special Features
Receiver display rotates automatically for easy veiwing. Numeric value and audible signal provide quick and easy-to-understand tracing feedback. Can be used on circuits 0-600V AC/DC
Manufacturer Information
Manufacturers Part Number
61-959
Brand
Ideal
GTIN
00783250748440
UPC
783250748440
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Open/Closed Circuit Tracer
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V design
Application
Identifies breakers and fuses. Receiver indentifies the correct circuit to which the transmitter is connected. Individual wires can be sorted, opens can be located and shorts can be isolated.Kit Includes: TR-955 Transmitter, RC-959 Receiver, TL-956 Tracer Test Lead Set, IC-958 Inductive Clamp, PB-958 Battery Pack & 61-565 Strap, C-959 Hard carrying case.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat