74019 - Bender Handle, 3/4" X 38"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74019
Manufacturer
Ideal
Manufacturer's Part Number
74-019
Description
Bender Handle, 3/4" X 38"
Ideal, Bender Handle, Construction: Rugged Steel, Conduit Size: 1/2 In Emt, 3/4 In Emt, 1/2 In Rigid and 1/2 In Imc, Finish: Enamel, Length: 38 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112503 - Conduit benders
UPC/EAN/GTIN
783250740192 / 0783250740192 / 00783250740192
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
74019 - Large Image
 
74019 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Bender Handle, Ideal, 1/2 In Emt, 3/4 In Emt, 1/2 In RGD and 1/2
extra long description
IDEAL 74-019 Bender Handle,Ideal,1/
Features
Baked-on blue enamel finish on the handle resists corrosion and enhances visibility.
Description
BENDER HANDLE, 3/4" X 38"
Long Description
IDEAL, Bender Handle, Construction: Rugged Steel, Conduit Size: 1/2 IN EMT, 3/4 IN EMT, 1/2 IN Rigid And 1/2 IN IMC, Finish: Enamel, Length: 38 IN
Special Features
Features: Rugged, Steel Construction For Long-Term Durability; Baked-On Blue Enamel Finish Resists Corrosion And Enhances Visibility; Convenient Bending Guide For Offset Bends;Lifetime Warranty; Finish: Enamel; Length: 38 IN
Construction
Rugged Steel
Additional Information
Conduit Size
1/2 IN EMT, 3/4 IN EMT, 1/2 IN Rigid And 1/2 IN IMC
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
74-019
GTIN
00783250740192
UPC
783250740192
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
For Hickeys
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat