770205L - Alligator Clips, Fully Insulated, 2/Card

Ideal

  • $7.31 (Each)
  • $7.31 (Each)
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
770205L
Manufacturer
Ideal
Manufacturer's Part Number
770205L
Description
Alligator Clips, Fully Insulated, 2/Card
Ideal, Alligator Clip, Fully Insulated, Wire Size: 22 - 14 Awg, Dimension: 2-1/2 In Length X 7/16 In Height, Jaw Opening: 5/16 In
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
783250606214 / 0783250606214 / 00783250606214
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.31 (Each)
Resources
Images
 
 
770205L - Small Image
 
770205L - Large Image
Attachments
 
 
770205L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 14
Descriptions
Product Type
Clip, Alligator, Full Ins, 2PC
Description
ALLIGATOR CLIPS, FULLY INSULATED, 2/CARD
Long Description
IDEAL, Alligator Clip, Fully Insulated, Wire Size: 22 - 14 AWG, Dimension: 2-1/2 IN Length X 7/16 IN Height, Jaw Opening: 5/16 IN
Special Features
Features: Great For Temporary Connections, Testing Wires And Troubleshooting Projects; Spring-Loaded, Grab-Tight Jaws Make These Clips Quick And Easy-To-Use; For Screw And/Or Crimp Connections; Dimension: 2-1/2 IN Length X 7/16 IN Height; Jaw Opening: 5/16 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
770205L
GTIN
00783250606214
UPC
783250606214
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Fully Insulated
Availability
Status
Inactive
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
For Screw And/Or Crimp Connections, For Temporary Connections, Testing Wires And Troubleshooting Projects
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 770205L.
Jump To:

Cross Referenced

These items are similar to 770205L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14-078 Gardner Bender 00032076140786
770205L Ideal Industries 783250606214
17335 Morris 00601986173353
17337 Morris 00601986173377
17340 Morris 00601986173407
17350 Morris 00601986173506
ATC-1B NSi Industries 00662381921024
ATC-1R NSi Industries 00662381921017
ATC-3B NSi Industries 00662381921062
ATC-3R NSi Industries 00662381921055
270 RED Philmore n/a
SC-63 SELECTOR SWITCH n/a
SC-63C SELECTOR SWITCH n/a
270 BLK Philmore n/a

* All prices subject to change.

Begin Live Chat