772451 - Spacer Shims

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
772451
Manufacturer
Ideal
Manufacturer's Part Number
772451
Description
Spacer Shims
Buchanan Caterpillar Spacer Shim, Package: 500/Pack, For "Gfci" Decorator Devices When Installing On Tile, Marble, Etc
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31162815 - Shim
UPC/EAN/GTIN
783250523702 / 0783250523702 / 00783250523702
Weight per unit
3.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
772451 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Buchanan Caterpillar Spacer Shim, Package: 500/Pack, For "GFCI" Decorator Devices When Installing On Tile, Marble, Etc
Special Features
Eliminates the need to cut plate screws for "GFCI" decorator devices when installing on tile, marble, etc.; Supports loose outlets; Prevents broken face plates; Snaps over #6, #8, #10 screws; Also works as a shim
Product Type
Spacer Shims 500 Count
extra long description
IDEAL 772451 SPACER SHIMS 500 COUNT
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Description
SPACER SHIMS
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
772451
GTIN
00783250523702
UPC
783250523702
Taxonomies, Classifications, and Categories
Type
Caterpillar Spacer Shim
Category Description
WIRE NUTS
Packaging
Weight per each
3.56
Carton
1
Uses, Certifications, and Standards
Application
For "GFCI" Decorator Devices When Installing On Tile, Marble, Etc
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat