774020 - Toggle Switch Cover, 2/Card

Ideal

  • $10.63 (Each)
  • $10.63 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
774020
Manufacturer
Ideal
Manufacturer's Part Number
774020
Description
Toggle Switch Cover, 2/Card
Toggle Switch Cover, 0.930 In (H) X 0.620 In (Base Dia.), 0.1000 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
783250573585 / 0783250573585 / 00783250573585
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.63 (Each)
Resources
Images
 
 
774020 - Small Image
 
774020 - Large Image
 
774020 - Large Image
Descriptions
extra long description
IDEAL 774020 COVER, TOGGLE 2PK
Product Type
Toggle Switch Cover
Long Description
Toggle Switch Cover, 0.930 in (H) x 0.620 in (Base Dia.), 0.1000 lb
Short Description
Toggle Switch Cover
Special Features
Covers are Great for Outdoor and Other Environmentally Tough Conditions
Description
TOGGLE SWITCH COVER, 2/CARD
Features
Neoprene covers great for outdoor and other environmentally tough conditions.Covers screw onto toggle switches to protect from moisture, dust and dirt.Nickel indicator plate fits easily on most toggle switches to identify the On-Off positions
Additional Information
dimensions
0.930 in (H) x 0.620 in (Base Dia.)
package quantity
6 CT;1 PK
Standards Met
RoHS Compliant
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
774020
GTIN
00783250573585
UPC
783250573585
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Packaging
Weight
0.1000 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Outdoor and Other Environmentally Tough Conditions
Mounting
15/32 - 32 NS-2B
standard
RoHS Compliant
You must have an account to view stock levels

* All prices subject to change.