839511 - Vinyl Insul Feml Disconn 22-18AWG, .110", 25/Box

Ideal

  • $13.10 (Per 25)
  • $0.52 (Each)

  • $13.10 (Per 25)

  • $52.38 (Per 100)
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
839511
Manufacturer
Ideal
Manufacturer's Part Number
839511
Description
Vinyl Insul Feml Disconn 22-18AWG, .110", 25/Box
Ideal, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 Awg, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 In Diameter, Connection: Female, Tab Size: 0.110 In X 020 In, Temperature Rating: 75 Deg C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250490585 / 0783250490585 / 00783250490585
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.52 (Each)
Carton
$13.10 (Per 25)
Resources
Images
 
 
839511 - Small Image
 
839511 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
0.150 IN Diameter
Wire Size
22 - 18
Voltage Rating
300
Material
Brass
connection
Female
Material, Color, and Finish
Finish
Tin-Plated
Descriptions
Product Type
TRM QCK Disc VINL22-18AWG-25PK
Long Description
IDEAL, Disconnect Terminal, Vinyl Insulated, Wire Size: 22 - 18 AWG, Voltage Rating: 300 V, Material: Brass, Finish: Tin-Plated, Insulation: 0.150 IN Diameter, Connection: Female, Tab Size: 0.110 IN X 020 IN, Temperature Rating: 75 DEG C
Special Features
Features: Tin-Plated Brass Construction For Corrosion Resistance; Brazed Or Butted Seams Prevent Splitting; Funnel Entry Insulators; Beveled Barrel Openings Provide Easy Wire Entry; Clearly Marked Wire And Stud Ranges; Color-Coded Insulation; Tab Size: 0.110 IN X 020 IN; Temperature Rating: 75 DEG C
Description
VINYL INSUL FEML DISCONN 22-18AWG, .110", 25/BOX
Features
Butted seam-construction prevents splitting under maximum pressureInternal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistanceTin-plated brass construction for corrosion resistanceShouldered barrel insulation quickly positions terminal for proper crimpingExpanded insulation entry accommodates a wide variety of insulation diameters and provides additional insulation supportThe complete line of IDEAL crimp terminals, disconnects, and splices offer the right product for an
extra long description
IDEAL 83-9511 TRM QCK DISC VINL22-1
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
839511
GTIN
00783250490585
UPC
783250490585
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
Vinyl Insulated
Availability
minimum qty
25
Packaging
Weight per each
0.004
Carton
25
Uses, Certifications, and Standards
standard
CUL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 839511.
Jump To:

Cross Referenced

These items are similar to 839511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
F 18-110V Greaves 00784491166208
83-9511 Ideal Industries 783250490585
10308 Morris 00601986103084
F22-110-2V NSi Industries 00662381069504
F22-110-2V-BULK NSi Industries n/a
FR4A110 Penn-Union 00785037909204
65-4521C Philmore n/a
RA11 Thomas & Betts 00786210802183
RA18-111F Thomas & Betts 00786210802299

* All prices subject to change.

Begin Live Chat