85053 - RG-6 F Twist-On Connector, 10/Card

Ideal

  • $10.78 (Per 10)
  • $1.08 (Each)

  • $10.78 (Per 10)

  • $107.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85053
Manufacturer
Ideal
Manufacturer's Part Number
85053
Description
RG-6 F Twist-On Connector, 10/Card
Ideal, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250850532 / 0783250850532 / 00783250850532
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.08 (Each)
Carton
$10.78 (Per 10)
Resources
Images
 
 
85053 - Small Image
 
85053 - Large Image
Brochures
 
 
85053 - Brochure
Other Links
 
 
85053 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Twist-On
Descriptions
Features
Twist-on F connectors are an economical solution that requires no termination tool. Twist-on connectors are designed for indoor coax terminations for standard video and other RF applications. For outdoor or high performance F connectors see the RTQ series of compression connectors.
extra long description
IDEAL 85-053 F-CONNECTOR, RG-6 TWIS
Product Type
F-Connector, RG-6 Twist-On
Description
RG-6 F TWIST-ON CONNECTOR, 10/CARD
Special Features
Features: F Connectors Utilize Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications; After Cable Is Stripped, Simply Twist On Connector; No Termination Tool Required; Available In Two Styles, RG-6 And 59; Coaxial Cable Type: RG-6
Long Description
IDEAL, Coaxial Connector, F-Type, Connection: Twist-On, Coaxial Cable Type: RG-6
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85053
GTIN
00783250850532
UPC
783250850532
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
F-Type
Availability
minimum qty
10
Packaging
Weight per each
0.008
Carton
10
Uses, Certifications, and Standards
Application
For Threaded Couplings And Cable Conductors As Contacts For CATV And Other UHF Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat