85366 - CAT6 3 PC RJ-45 8P8C Modular Plugs, 25/Card

Ideal

  • $23.47 (Per 25)
  • $0.94 (Each)

  • $23.47 (Per 25)

  • $93.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85366
Manufacturer
Ideal
Manufacturer's Part Number
85-366
Description
CAT6 3 PC RJ-45 8P8C Modular Plugs, 25/Card
Ideal, Modular Plug, Cat 6, RJ-45, Contact: 8, Color: Clear, Position: 8
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
783250853663 / 0783250853663 / 00783250853663
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.94 (Each)
Carton
$23.47 (Per 25)
Resources
Images
 
 
85366 - Small Image
 
85366 - Large Image
Brochures
 
 
85366 - Brochure
Other Links
 
 
85366 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Clear
Descriptions
Product Type
Cat 6 Modular Plug, RJ45, 25PC
Description
CAT6 3 PC RJ-45 8P8C MODULAR PLUGS, 25/CARD
Long Description
IDEAL, Modular Plug, CAT 6, RJ-45, Contact: 8, Color: Clear, Position: 8
Special Features
50 Micron Gold Contacts, 8-Position, 8-Contact;Crimps With A Standard RJ-45 Crimp Die;Features: Supports CAT 6;Position: 8;Suitable For 22-23 AWG Conductors;Suitable For Solid Or Stranded Conductors;Unique Three-Piece Design Provides Easy Installation And Optimal Performance
Features
8 position, 8 contact RJ-45 modular plug for Cat 6, 100O balanced twisted pair 250 MHz cables50 micro-inch gold plating on contact mating area for long term reliability in connectivity, even after hundreds of mating cyclesComplies with industry standard mechanical and electrical specifications for compatibility with compliant modular jacks and portsDesigned to work seamlessly with IDEAL Telemaster crimping tools. Also compatible with industry standard modular plug crimping tools meeting specifications.Thre
extra long description
IDEAL 85-366 CAT 6 MODULAR PLUG, RJ
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-366
GTIN
00783250853663
UPC
783250853663
Taxonomies, Classifications, and Categories
Type
CAT 6, RJ-45
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
25
Packaging
Weight per each
0.004
Carton
25
Uses, Certifications, and Standards
Application
Mod Plug Terminating of UTP 24 AWG Cat 6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat