85396 - CAT5E RJ-45 8P8C Modular Plugs, 50/Card

Ideal

  • $29.19 (Per 50)
  • $0.58 (Each)

  • $29.19 (Per 50)

  • $58.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
85396
Manufacturer
Ideal
Manufacturer's Part Number
85-396
Description
CAT5E RJ-45 8P8C Modular Plugs, 50/Card
Modular Plug, Colorless, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
783250853960 / 0783250853960 / 00783250853960
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.58 (Each)
Carton
$29.18 (Per 50)
Resources
Images
 
 
85396 - Small Image
 
85396 - Large Image
Brochures
 
 
85396 - Brochure
Other Links
 
 
85396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Descriptions
Product Type
Modular Plug
Long Description
Modular Plug, Colorless, 0.01 lb
Short Description
RJ-45 Modular Plug, Colorless, Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E, 250 PK
Description
CAT5E RJ-45 8P8C MODULAR PLUGS, 50/CARD
Features
CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster and FT-45 series of modular plug crimp tools. Plugs are designed and manufactured to support all 100O cable wiring schemes including the widely used TIA-568A and TIA-568B configurations.
extra long description
IDEAL 85-396 RJ-45 8 POS 8 CONTCT M
Special Features
All Plugs Work With 24 AWG Solid Or Stranded Conductors And Round Or Flat Cables;Features: Plugs Are Capable Of Supporting The Latest EIA/TIA Cable System Performance Categories When Installed In Compliance With Appropriate EIA/TIA Standards And Methods;Position: 8
Additional Information
package quantity
250 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
85-396
GTIN
00783250853960
UPC
783250853960
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Round Solid, RJ-45
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.3
Carton
50
Uses, Certifications, and Standards
Application
Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat