86396 - CAT5E RJ-45 8P8C Modular Plugs, 100/Bag

Ideal

  • $53.67 (Per 100)
  • $0.54 (Each)

  • $53.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
86396
Manufacturer
Ideal
Manufacturer's Part Number
86-396
Description
CAT5E RJ-45 8P8C Modular Plugs, 100/Bag
Modular Plug, Colorless
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
783250863969 / 0783250863969 / 00783250863969
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.54 (Each)
Carton
$53.67 (Per 100)
Resources
Images
 
 
86396 - Large Image
 
86396 - Small Image
Brochures
 
 
86396 - Brochure
Other Links
 
 
86396 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Colorless
Descriptions
Product Type
Modular Plug
Long Description
Modular Plug, Colorless
Short Description
RF-45 Modular Plug, Colorless, Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E
Description
CAT5E RJ-45 8P8C MODULAR PLUGS, 100/BAG
Features
CAT5e 8P8C (eight position/eight contact) modular plug connectors which support TIA/EIA standards for twisted pair cabling up to 100 MHz. IDEAL modular plugs are designed to work seamlessly with the IDEAL Telemaster and FT-45 series of modular plug crimp tools. Plugs are designed and manufactured to support all 100O cable wiring schemes including the widely used TIA-568A and TIA-568B configurations.
extra long description
IDEAL 86-396 RJ-45 8 POS 8 CONTCT M
Special Features
All Plugs Work With 24 AWG Solid Or Stranded Conductors And Round Or Flat Cables;Features: All Plugs Are Manufactured To Comply With FCC 86 Guidelines And are UL listed;IDEAL Modular Plugs Are Capable Of Supporting The Latest EIA/TIA Cable System Performance Categories When Installed In Compliance With Appropriate EIA/TIA Standards And Methods;Includes plugs for Round Cable With Solid Conductors And Plugs For Flat Cable And Stranded Conductors;Position: 8;The Position And Contact Configurations Cover The P
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
86-396
GTIN
00783250863969
UPC
783250863969
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Round Solid, RJ-45
Availability
minimum qty
100
Packaging
Weight per each
0.004
Carton
100
Uses, Certifications, and Standards
Application
Mod Plug Terminating of UTP 24 AWG Cat 5 or 5E
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat