891545 - Omniconn RG-6 Quad F Compr Conn Black, 1, 000/Box

Ideal

  • $669.70 (Per 1,000)
  • $0.67 (Each)

  • $66.97 (Per 100)

  • $669.70 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
891545
Manufacturer
Ideal
Manufacturer's Part Number
89-1545
Description
Omniconn RG-6 Quad F Compr Conn Black, 1, 000/Box
Ideal, Compression Connector, Omniconn, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 Ohm, Ports Size: 7/16 In, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 In, Overall Jacket Diameter: 0.260 - 0.280 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121448 - Wire or cable compression connector
UPC/EAN/GTIN
783250681723 / 0783250681723 / 00783250681723
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$0.67 (Each)
Carton
$669.70 (Per 1,000)
Resources
Images
 
 
891545 - Small Image
 
891545 - Large Image
Brochures
 
 
891545 - Brochure
Other Links
 
 
891545 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel-Plated
Descriptions
Product Type
RG6 Quad CMPR, PLSTC, 1000 Bulk
Features
Connector Model: 6QFOCAccepts RG-6 Quad coax cablesCenter conductor range: AllDielectric diameter range: .175” - .183”Outer jacket diameter range: .270” - .295”Recommended cable prep/stripping tools: 45-605 PrepPRO; 45-526Recommended compression tools: 30-793 OmniSeal PRO XL; 33-632 Linear X3The IDEAL OmniConn F connector is a cable specific connector solution for RG-6 coax. The OmniConn connectors have a combination brass and plastic exterior and an inner O-ring to provide a weather proof connection suita
Description
OMNICONN RG-6 QUAD F COMPR CONN BLACK, 1,000/BOX
extra long description
IDEAL 89-1545 RG6 QUAD CMPR,PLSTC,1
Long Description
IDEAL, Compression Connector, OmniCONN, F-Type, Material: Brass, Finish: Nickel-Plated, Nominal Impedance: 75 OHM, Ports Size: 7/16 IN, Coaxial Cable Type: RG-6, Bandwidth: 3 GHZ, Dielectric Diameter: 0.175 - 0.183 IN, Overall Jacket Diameter: 0.260 - 0.280 IN
Special Features
Features: Omniconn F Compression Connectors Install Easily Onto Standard RG 6 And RG 6Quad Cables; Non Corrosive Nickel Plated Brass Body And Polycarbonate Bushing; Delrin/Nylon Adapter Sleeve And O-Ring Provide Double Protection For A Watertight Seal; Free Spinning Hex Nut For Ease Of Installation Onto All 7/16 IN Ports 75 OHM Nominal Impedance; Bandwidth Up To 3 GHZ; Two-Piece Pre-Assembled Connectors; Nominal Impedance: 75 OHM; Ports Size: 7/16 IN; Coaxial Cable Type: RG-6; Bandwidth: 3 GHZ; Dielectric
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-1545
GTIN
00783250681723
UPC
783250681723
Taxonomies, Classifications, and Categories
Type
F-Type
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
1000
Packaging
Weight per each
0.017
Carton
1000
Uses, Certifications, and Standards
Application
Terminating an F Style connection onto RG 6 Quad Coax .
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat