89212 - Terminal Strip, 12-Pole, 22-10 Awg

Ideal

  • $35.19 (Each)
  • $35.19 (Each)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
89212
Manufacturer
Ideal
Manufacturer's Part Number
89-212
Description
Terminal Strip, 12-Pole, 22-10 Awg
Terminal Strip, 12 Circuits, 12 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 7.75 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
Slang Terms

Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250892129 / 0783250892129 / 00783250892129
Weight per unit
0.3667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.19 (Each)
Resources
Images
 
 
89212 - Small Image
 
89212 - Large Image
 
89212 - Large Image
Brochures
 
 
89212 - Brochure
Other Links
 
 
89212 - Other
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Steel (Screw)
Wire Size
22 - 10
amperage rating
30
Dimensions and Weight
Overall Length
7.75 in
Descriptions
Product Type
Terminal Strip
Features
IDEAL Terminal and Barrier Strips are designed and manufactured to be rugged, reliable and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center-spacing, there is an IDEAL terminal strip for virtually every job.
Short Description
Terminal Strip, 12 Circuits, 12 Poles
Long Description
Terminal Strip, 12 Circuits, 12 Poles, 30 A, 600 V ac, Steel (Screw) Material, -40 to +260 °F, 7.75 in Overall Length, 1.33 in Overall Width, 0.81 in Overall Height, 0.37 lb
Description
TERMINAL STRIP, 12-POLE, 22-10 AWG
extra long description
IDEAL 89-212 TERMINAL STRIP 12-CIRC
Special Features
Features: Torque Rating of 16 in-lbs; Rugged base eliminates breakage; Center spacing of 0.562 inch (14.3mm); Accepts up to #10 AWG wire; Corrosion resistant surface plates with #8 philslot screws; Rated up to 600V, 30A; Accessory jumpers available;Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating
Additional Information
Number of Circuits
12
package quantity
1 ct
Made in USA
yes
Operating Temperature Range
-40 to +130 °C;-40 to +260 °F
Overall Width
1.33 in
Overall Height
0.81 in
Standards Met
CSA Certified LR15364;UL Recognized E82048;RoHS
Spacing
0.562
Manufacturer Information
Manufacturers Part Number
89-212
Brand
Ideal
GTIN
00783250892129
UPC
783250892129
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight
0.37 lb
Weight per each
0.3667
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
You must have an account to view stock levels

* All prices subject to change.