89608 - Barrier Strip, 12-Circuit

Ideal

  • $11.94 (Each)
  • $11.94 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
89608
Manufacturer
Ideal
Manufacturer's Part Number
89-608
Description
Barrier Strip, 12-Circuit
Ideal, Barrier Strip, Wire Size: 22 - 12 Awg, Amperage Rating: 20, 10 Amp, Voltage Rating: 300, 400 V, Material: Plastic Housing, Number Of Circuits: 12, Torque Rating: 3.500 In-LB, Rated Temperature: 105 Deg C, Overall Height: 0.315 In, Model: PA8DS, Electrical Ratings: 20A/300V Ul to 10A/400V Csa
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896080 / 0783250896080 / 00783250896080
Weight per unit
0.107 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.94 (Each)
Resources
Images
 
 
89608 - Large Image
 
89608 - Small Image
 
89608 - Large Image
Brochures
 
 
89608 - Brochure
Other Links
 
 
89608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
20, 10
Wire Size
22 - 12
Voltage Rating
300, 400
Material
Plastic Housing
Current Rating
20 A
Dimensions and Weight
Overall Length
3.787 in;96.2 mm
Descriptions
Features
IDEAL Barrier Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.
Product Type
Barrier Strip
Long Description
Barrier Strip, 12 Circuits, 8 Poles, 20 A, 300/400 V, Plastic, +221 °F, 3.787 in Overall Length, 0.669 in Overall Width, 0.570 in Overall Height, 0.11 lb
Special Features
Features: UL Recognized For 20A, 300V; CSA Certified For 10A, 400V; Torque Rating Of 3.5 In-Lbs; Recessed Screws And Tubular Contacts; UL Listed And CSA Certified; Connect Stripped Un-Terminated Solid Or Stranded Wire; Modular 12 Circuits Can Be Cut Into Smaller Sections; Plastic Housing Is UL Flame Rated To 94V-2; Rated Temperature To 105 Degrees C; Recessed Screws And Tubular Contacts Provide Added Safety And Help Prevent Short Circuits; Tubular Contacts Connect Stripped, Un-Terminated Solid Or Stranded
Short Description
Barrier Strips, 8 Pole, 20 A, Plastic
Description
BARRIER STRIP, 12-CIRCUIT
extra long description
IDEAL 89-608 TERMINAL BLOCK 12 POLE
Additional Information
Number of Circuits
12
Operating Temperature Range
Maximum of +105 °C;+221 °F
Overall Width
0.669 in;17 mm
Overall Height
0.570 in
Standards Met
CUS UL Listed;RoHS;RU
package quantity
10 CT
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-608
GTIN
00783250896080
UPC
783250896080
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.11 lb
Weight per each
0.107
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat