89612 - Barrier Strip, 12-Circuit

Ideal

  • $19.57 (Each)
  • $19.57 (Each)
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
89612
Manufacturer
Ideal
Manufacturer's Part Number
89-612
Description
Barrier Strip, 12-Circuit
Ideal, Barrier Strip, Wire Size: 22-10 Awg, Amperage Rating: 35 Amp, Voltage Rating: 300, 600 V, Material: Plastic Housing, Number Of Circuits: 12, Torque Rating: 7 In-LB, Rated Temperature: 105 Deg C, Overall Height: 0.472 In, Model: PA12DS, Electrical Ratings: 35A/300V Ul/Cul
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Power BLKS & Distribution BLKS Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250896127 / 0783250896127 / 00783250896127
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.57 (Each)
Resources
Images
 
 
89612 - Small Image
 
89612 - Large Image
Brochures
 
 
89612 - Brochure
Other Links
 
 
89612 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-10
Voltage Rating
300/600 V
amperage rating
35
Material
Plastic Housing
Current Rating
35 A
Dimensions and Weight
Overall Length
5.540 in;140.7 mm
Descriptions
Long Description
Barrier Strip, 12 Circuits, 12 Poles, 35 A, 300/600 V, Plastic, +221 °F, 5.540 in Overall Length, 0.937 in Overall Width, 0.748 in Overall Height, 0.19 lb
Special Features
Features: UL Recognized And CUL Rated For 35A, 600V; Recessed Screws And Tubular Contacts; Connect Stripped Un-Terminated Solid Or Stranded Wire; Modular 12 Circuits Can Be Cut Into Smaller Sections; Plastic Housing Is UL Flame Rated To 94V-2; Rated Temperature To 105 Degrees C; Torque Rating Of 7.0 In-Lbs; Recessed Screws And Tubular Contacts Provide Added Safety And Help Prevent Short Circuits; Tubular Contacts Connect Stripped, Un-Terminated Solid Or Stranded Wire Directly To Each Contact Integrated Wir
Product Type
Barrier Strip
Short Description
Barrier Strips, 12 Pole, 35 A, Plastic
Description
BARRIER STRIP, 12-CIRCUIT
Features
IDEAL Barrier Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life.
extra long description
IDEAL 89-612 TERMINAL BLOCK 12 POL
Additional Information
Number of Circuits
12
Operating Temperature Range
Maximum of +105 °C;+221 °F
Overall Width
0.937 in;23.8 mm
Overall Height
0.748 in
Standards Met
CUS UL Listed;RoHS;RU
package quantity
1 ct
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-612
GTIN
00783250896127
UPC
783250896127
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
0.19 lb
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 89612.
Jump To:

Cross Referenced

These items are similar to 89612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
89-612 Ideal Industries 783250896127
22056 Morris 00601986220569
22156 Morris 00601986221566
IBT35-12 NSi Industries n/a

* All prices subject to change.

Begin Live Chat