92705 - Insite RTQ RG-6 BNC Comp Connector 4/Card

Ideal

  • $3.57 (Each)
  • $3.57 (Each)

  • $14.28 (Per 4)

  • $71.40 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
92705
Manufacturer
Ideal
Manufacturer's Part Number
92-705
Description
Insite RTQ RG-6 BNC Comp Connector 4/Card
Ideal, Compression Connector, BNC, Conductor Range: 029 - 042 In, 20 - 18 Awg Solid Center Conductor, Material: Brass, Finish: Nickel Plated, Nominal Impedance: 75 Ohm, Dielectric Diameter: 0.175 - 0.183 In, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 In
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121414 - Coaxial connectors
UPC/EAN/GTIN
783250927050 / 0783250927050 / 00783250927050
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.57 (Each)
Carton
$14.28 (Per 4)
Standard Packaging
$71.40 (Per 20)
Resources
Images
 
 
92705 - Small Image
 
92705 - Large Image
Brochures
 
 
92705 - Brochure
Other Links
 
 
92705 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Brass
Material, Color, and Finish
Finish
Nickel Plated
Descriptions
Product Type
RG-6 BNC Compression Conn 4-PK
Description
INSITE RTQ RG-6 BNC COMP CONNECTOR 4/CARD
extra long description
IDEAL 92-705 RG-6 BNC COMPRESSION C
Features
Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Connector Model: 6BNCISRTQAccepts RG-6/RG-6 Quad/RG-6 Plenum/RG-6 Plenum Quad coax cablesCenter conductor range: 23-18 AWG Solid (.023” - .040”)Dielectric diameter range: .168” - .183”Outer jacket diameter range: .226” - .305”Recommended cable prep/stripping tools: 45-605 PrepPRORecom
Long Description
IDEAL, Compression Connector, BNC, Conductor Range: 029 - 042 IN, 20 - 18 AWG Solid Center Conductor, Material: Brass, Finish: Nickel Plated, Nominal Impedance: 75 OHM, Dielectric Diameter: 0.175 - 0.183 IN, Coaxial Cable Type: RG-6, Overall Jacket Diameter: 0.260 - 0.305 IN
Special Features
Features: Nickel-Plated, Brass-Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use; Use 30-793 Compression Tool; 75 OHM Nominal Impedance; Gold-Plated Pin Contact Area; Available In Plenum Versions; Nominal Impedance: 75 OHM; Dielectric Diameter: 0.175 - 0.183 IN; Coaxial Cable Type: RG-6; Overall Jacket Diameter: 0.260 - 0.305 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
92-705
GTIN
00783250927050
UPC
783250927050
Taxonomies, Classifications, and Categories
Type
BNC
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.2
Carton
4
Package
20
Uses, Certifications, and Standards
Application
For CCTV System Installations/Integrations And General Purpose Applications on RG 6 Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat