B11 - B-Cap Wire Connector, B1 Yellow, 100/Box

Buchanan

  • $26.80 (Per 100)
  • $0.27 (Each)

  • $26.80 (Per 100)

  • $268.00 (Per 1,000)

In-Stock: 7,400 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B11
Manufacturer
Buchanan
Manufacturer's Part Number
B1-1
Description
B-Cap Wire Connector, B1 Yellow, 100/Box
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789451886 / 0781789451886 / 00781789451886
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.80 (Per 100)
Standard Packaging
$268.00 (Per 1,000)
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
7,400
Resources
Images
 
 
B11 - Small Image
 
B11 - Large Image
 
B11 - Large Image
Brochures
 
 
B11 - Brochure
Other Links
 
 
B11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flame-retardant Polypropelene
Number Of Conductors
2 to 6
Voltage Rating
600
Material, Color, and Finish
Color
Yellow
Insulation Color
Yellow
Descriptions
Description
B-CAP WIRE CONNECTOR, B1 YELLOW, 100/BOX
Features
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de
Long Description
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.01 lb
Product Type
Wire Connector
Short Description
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag
Special Features
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations
Additional Information
Made In USA
yes
Maximum Conductor Size
(3) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Minimum Conductor Size
(2) #20 AWG
Package Quantity
100 BX
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
B1-1
Sub Brand
B-Cap(R)
GTIN
00781789451886
UPC
781789451886
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
Manufacturer Status
Inactive
Minimum Qty
100
Status
Inactive
Packaging
Weight
0.01 lb
Weight per cap
0.7
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat