B8500C - Cable Tie, 8", 50 LB., Uv Black, 100/Bag

Buchanan

  • $5.78 (Per 100)
  • $0.06 (Each)

  • $5.78 (Per 100)

  • $57.76 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B8500C
Manufacturer
Buchanan
Manufacturer's Part Number
B-8-50-0-C
Description
Cable Tie, 8", 50 LB., Uv Black, 100/Bag
Buchanan, Cable Tie, Multi-Purpose, Standard, Width: 0.181 In, Length: 8 In, Thickness: 057 In, Material: Nylon, Color: Uv Black, Tensile Strength: 50 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
783250572748 / 0783250572748 / 00783250572748
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.06 (Each)
Carton
$5.78 (Per 100)
Resources
Images
 
 
B8500C - Small Image
 
B8500C - Large Image
Brochures
 
 
B8500C - Brochure
Other Links
 
 
B8500C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
057
Length
8
Width
0.181
Descriptions
Features
General purpose cable tie for building and cable managementAgency approved: UL Listed, CSA Listed and Plenum Rated
Product Type
CBL Tie, 8", 50LB, Uvb, 100PK
Description
CABLE TIE, 8", 50 LB., UV BLACK, 100/BAG
extra long description
IDEAL B-8-50-0-C CBL TIE,8",50LB,UV
Special Features
Features: General Purpose Cable Tie For Every Day Bundling And Cable Management;UL Recognized
Long Description
Buchanan, Cable Tie, Multi-Purpose, Standard, Width: 0.181 IN, Length: 8 IN, Thickness: 057 IN, Material: Nylon, Color: UV Black, Tensile Strength: 50 LB
Additional Information
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
B-8-50-0-C
Brand
Buchanan
GTIN
00783250572748
UPC
783250572748
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Multi-Purpose, Standard
Availability
minimum qty
100
Packaging
Weight per each
0.4
Carton
100
Uses, Certifications, and Standards
standard
UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat