BT2500JR - B-Twist Wire Connector, Model BT2 Red, 500/Jar

Ideal

  • $74.95 (Per 500)
  • $0.15 (Each)

  • $14.99 (Per 100)

  • $74.95 (Per 500)

  • $299.80 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BT2500JR
Manufacturer
Ideal
Manufacturer's Part Number
BT2500JR
Description
B-Twist Wire Connector, Model BT2 Red, 500/Jar
Twist-On Wire Connector, (2) #18 Awg Conductor Size, (2) #8 Awg Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250698172 / 0783250698172 / 00783250698172
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.15 (Each)
Carton
$74.95 (Per 500)
Standard Packaging
$299.80 (Per 2,000)
Resources
Images
 
 
BT2500JR - Small Image
 
BT2500JR - Large Image
Specifications Sheets
 
 
BT2500JR - Specification Sheet
Brochures
 
 
BT2500JR - Brochure
Other Links
 
 
BT2500JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Spring
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, (2) #18 AWG Conductor Size, (2) #8 AWG Conductor Size, Insulated, Red Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, Spring Terminal, 600 V ac, 0.01 lb
Short Description
Wire Connector, Insulated, Red, 18 - 8 AWG, 500 per Jar
Special Features
Rounded "dial-top" Provides Fast Finger-Tip Starts
Features
Square-wire spring brings connection to torque quickly to get the job done efficientlyRounded dial-top with vertical ribs provides fast fingertip startsLong, swept wings offer high torque in a low profile designWide, expanding spring make for easy starts on even the largest combinationsWide range covers from 2 #18 to 2 #8Comes to torque quick and easy.The B-TWIST Wire Connector combines all of the features of red and yellow wing-style wire connectors in one unique design. The rounded dial-top with vertical
extra long description
IDEAL BT2-500JR B-TWIST BT2 RED, 50
Description
B-TWIST WIRE CONNECTOR, MODEL BT2 RED, 500/JAR
Additional Information
Minimum Conductor Size
(2) #18 AWG
Maximum Conductor Size
(2) #8 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
500 JR
Manufacturer Information
Manufacturers Part Number
BT2500JR
Brand
Ideal
sub brand
B-Twist(TM) Bt2(TM)
GTIN
00783250698172
UPC
783250698172
Taxonomies, Classifications, and Categories
Type
BT2
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat