C24 - Four-Way Crimp Tool

Buchanan

  • $136.06 (Each)
  • $136.06 (Each)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C24
Manufacturer
Buchanan
Manufacturer's Part Number
C24
Description
Four-Way Crimp Tool
Buchanan 4-Way Crimp Application Tool, For 2006S, 2008S, 2011S, and Terminal Lugs
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
781789450230 / 0781789450230 / 00781789450230
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.06 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Images
 
 
C24 - Small Image
 
C24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Description
FOUR-WAY CRIMP TOOL
Extra Long Description
IDEAL C24 CRIMP TOOL
Features
Design ensures even compression and reliable connectionsSpring-loaded, cam-actuated plungersFingertip adjustment for two connector sizesFor use with Buchanan 2006S and 2011S Crimp Connectors
Long Description
Buchanan 4-Way Crimp Application Tool, For 2006S, 2008S, 2011S, And Terminal Lugs
Product Type
Crimp Tool
Special Features
Patented design ensures even compression and reliable connections; Spring-loaded, cam actuated plungers; Fingertip adjustment for different connector sizes
Manufacturer Information
Brand
Buchanan
GTIN
00781789450230
UPC
781789450230
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimp Application Tool
Packaging
Weight per each
0.92
Carton
1
Uses, Certifications, and Standards
Application
Crimp Application Tool for 2006S and 2011S lugs
Standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Gonzales
1 View Store
Hobbs
1 View Store

M-Z

Location Stock Available
Pearland
2 View Store
Plainview
2 View Store

* All prices subject to change.

Begin Live Chat