N21 - Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id

Ideal

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N21
Manufacturer
Ideal
Manufacturer's Part Number
46-602
Description
Thermo-Shrink Thin HT SHRNK Disk, 4' L, 3/32" Id
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 In, Thickness: 017 In, Length: 4 FT, Dielectric Strength: Astm D 150, 20 KV/MM, Volume Resistivity: 1014 Ohm CM For Astm D 876 Test Method, Continuous Operating Temperature: -55 to 125 Deg C, Minimum Shrink Temperature: 70 Deg C, Heat Shock: Ul 224, No Cracking (250 Deg C/4 HR), Cable Range: 14 - 12 Awg, Nominal Recoveredi.D. (Max.): 047 In, Expanded I.D. (Min.): 0.122, Elongation At Break: 600 PCT Astm D 638, E
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/EAN/GTIN
783250466023 / 0783250466023 / 00783250466023
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
N21 - Small Image
 
N21 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
017
Length
4
Descriptions
Features
Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilienceUse to bundle wires for very flexible light-duty harnessesHighly flame-retardant and flexible; resistant to common fluids and solventsMeets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliantUV resistant
Product Type
Heat Shrinkable Tubing
extra long description
IDEAL 46-602 HEAT SHRINKABLE TUBING
Special Features
Features: Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience; Use to bundle wires for very flexible light-duty harnesses; Highly flame-retardant and flexible; Resistant to common fluids and solvents; Meets UL 486D 125°C VW-1 600V; Material: No PBBs, PBBEs, conforms to ROHS;; Cable Range: 14 - 12 AWG; Nominal Recoveredi.d. (max.): 047 IN; Expanded I.d. (min.): 0.122; Elongation At Break: 600 PCT ASTM D
Long Description
IDEAL, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside Diameter: 3/32 IN, Thickness: 017 IN, Length: 4 FT, Dielectric Strength: ASTM D 150, 20 KV/MM, Volume Resistivity: 1014 OHM CM For ASTM D 876 Test Method, Continuous Operating Temperature: -55 To 125 DEG C, Minimum Shrink Temperature: 70 DEG C, Heat Shock: UL 224, No Cracking (250 DEG C/4 HR), Cable Range: 14 - 12 AWG, Nominal Recoveredi.d. (max.): 047 IN, Expanded I.d. (min.): 0.122, Elongation At Break: 600 PCT ASTM D 638, E
Additional Information
Dielectric Strength
ASTM D 150, 20 KV/MM
continuous operating temperat
-55 To 125
Shrink Ratio
2:1
Inside Diameter
3/32
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
46-602
GTIN
00783250466023
UPC
783250466023
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall
Availability
Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
C/US RU Listed,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of N21.
Jump To:

Similar Items

Similar items are close alternatives to N21, though they may not be 100% alike.

Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Bl...
  • Our Part #: WT21
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT2-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($153.30) ·
WT21 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.33

Per 100

QTY:
Each
Add
Ideal, Heat Shrinkable Tube, Thermo-Shrink, Thin-Wall, Shrink Ratio: 2:1, Inside...
  • Our Part #: 46605
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 46-605
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($234.85) ·
46605 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.97

Each

QTY:
Each
Add
The HSTT09-48-Q Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, J...
  • Our Part #: HSTT0948Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HSTT09-48-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($92.50) ·
HSTT0948Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.70

Each

QTY:
Each
Add
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-600
  • GTIN: 00783250466009
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-601
  • GTIN: 00783250466016
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-603
  • GTIN: 00783250466030
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-604
  • GTIN: 00783250466047
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-606
  • GTIN: 00783250466061
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-607
  • GTIN: 00783250466078
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-608
  • GTIN: 00783250466085
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-609
  • GTIN: 00783250466092
  • Manufacturer: IDEAL
HEAT SHRINKABLE TUBING
  • MFR Part #: 46-610
  • GTIN: 00783250466108
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to N21 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP3013/3248BLACK 3M Electrical Products n/a
HSB332T48PF Burndy 00781810212295
25-003 Gardner Bender 00032076002510
46-602 Ideal Industries 783250466023
25003 ILSCO 00783669421118
HSTT0948Q Panduit 00074983905881
CMP0930A Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat