WT11 - Wiretwist Wire Connector, WT1 Gray, 100/Box

Buchanan

  • $16.07 (Per 100)
  • $0.16 (Each)

  • $16.07 (Per 100)

  • $160.70 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT11
Manufacturer
Buchanan
Manufacturer's Part Number
WT1-1
Description
Wiretwist Wire Connector, WT1 Gray, 100/Box
Wire Twist Connector, (3) #22 Awg Conductor Size, (2) #16 Awg Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610009 / 0781789610009 / 00781789610009
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.07 (Per 100)
Standard Packaging
$160.70 (Per 1,000)
Resources
Images
 
 
WT11 - Small Image
 
WT11 - Large Image
 
WT11 - Large Image
Brochures
 
 
WT11 - Brochure
Other Links
 
 
WT11 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Descriptions
Short Description
Wire Twist Connector, Gray, 22 - 14 AWG, 100 per box
Product Type
Wire Twist Connector
Long Description
Wire Twist Connector, (3) #22 AWG Conductor Size, (2) #16 AWG Conductor Size, Gray Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.15 lb
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Description
WIRETWIST WIRE CONNECTOR, WT1 GRAY, 100/BOX
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT1-1 WIRE-TWIST CONN.,GREY,B
Additional Information
Minimum Conductor Size
(3) #22 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
300 V
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Made in USA
yes
Maximum Conductor Size
(2) #16 AWG
package quantity
100 BX
Manufacturer Information
Brand
Buchanan
sub brand
WireTwist(TM)
Manufacturers Part Number
WT1-1
GTIN
00781789610009
UPC
781789610009
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.15 lb
Weight per each
0.002
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Application
Insulating or Joining 1 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat