WT2B - Wiretwist Wire Connector, WT2 Blue, 500/Bag

Buchanan

  • $34.59 (Per 500)
  • $0.07 (Each)

  • $34.59 (Per 500)

  • $69.17 (Per 1,000)

  • $691.70 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT2B
Manufacturer
Buchanan
Manufacturer's Part Number
WT2-B
Description
Wiretwist Wire Connector, WT2 Blue, 500/Bag
Wire Twist Connector, (3) #20 Awg Conductor Size, (3) #16 Awg Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.75 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610030 / 0781789610030 / 00781789610030
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.07 (Each)
Carton
$34.58 (Per 500)
Standard Packaging
$691.70 (Per 10,000)
Resources
Images
 
 
WT2B - Large Image
 
WT2B - Small Image
 
WT2B - Large Image
Brochures
 
 
WT2B - Brochure
Other Links
 
 
WT2B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Blue
Color
Blue
Descriptions
Product Type
Wire Twist Connector
Long Description
Wire Twist Connector, (3) #20 AWG Conductor Size, (3) #16 AWG Conductor Size, Blue Insulation Color, +221 °F Operating Temperature, 1 to 5 Conductors, 300 V, 0.75 lb
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Short Description
Wire Twist Connector, Blue, 22 - 14 AWG, 500 per bag
Description
WIRETWIST WIRE CONNECTOR, WT2 BLUE, 500/BAG
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT2-B WIRE-TWIST CONN.,BLUE,B
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
300 V
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
Made in USA
yes
package quantity
500 BG
Minimum Conductor Size
(3) #20 AWG
Maximum Conductor Size
(3) #16 AWG
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT2-B
sub brand
WireTwist(TM)
GTIN
00781789610030
UPC
781789610030
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight
0.75 lb
Weight per each
0.002
Carton
500
Package
10000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Application
Insulating or Joining 1 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat