WT4B - Wiretwist Wire Connector, WT4 Yellow, 500/Bag

Buchanan

  • $41.91 (Per 500)
  • $0.08 (Each)

  • $41.91 (Per 500)

  • $83.82 (Per 1,000)

  • $838.20 (Per 10,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT4B
Manufacturer
Buchanan
Manufacturer's Part Number
WT4-B
Description
Wiretwist Wire Connector, WT4 Yellow, 500/Bag
Buchanan, Wire Connector, Wiretwist, Conductor Range: 18 - 10 Awg, 3/18 Awg Min, 4/14 Awg Max With 1/18, Number Of Conductors: 2 to 5, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT4
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789610078 / 0781789610078 / 00781789610078
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.08 (Each)
Carton
$838.20 (Per 10,000)
Resources
Images
 
 
WT4B - Small Image
 
WT4B - Large Image
Brochures
 
 
WT4B - Brochure
Other Links
 
 
WT4B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Wire-Twist Conn., Yellow, Bag500
Description
WIRETWIST WIRE CONNECTOR, WT4 YELLOW, 500/BAG
Features
With five, color-coded connectors designed to accommodate hundreds of different solid or stranded wire combinations, WireTwist Wire Connectors offer an economical connector that brings a lot of value in comfort and performance.The fixed, live-action, square-wire spring threads itself as it draws wires into the connector, creating a secure pressure grip. The rugged, thermoplastic shell withstands extreme environments. The deep, wide-throated skirt protects against flashover and turned back strands providing
extra long description
IDEAL WT4-B WIRE-TWIST CONN.,YELLOW
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating A Secure Pressure Grip;Model Number: WT4;Ribbed Cap Provides Positive Grip For Fast, Easy Installation;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 Degree C (221 Degree F);UL 486C Listed And CSA 22.2 #188 Certified
Long Description
Buchanan, Wire Connector, WireTwist, Conductor Range: 18 - 10 AWG, 3/18 AWG Min, 4/14 AWG MAX With 1/18, Number Of Conductors: 2 to 5, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT4
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT4-B
GTIN
00781789610078
UPC
781789610078
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight per each
0.003
Carton
10000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat