WT511 - Wingtwist Wire Connector, WT51 Yellow, 100/Box

Buchanan

  • $16.00 (Per 100)
  • $0.16 (Each)

  • $16.00 (Per 100)

  • $160.00 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
WT511
Manufacturer
Buchanan
Manufacturer's Part Number
WT51-1
Description
Wingtwist Wire Connector, WT51 Yellow, 100/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/18 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT51
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611006 / 0781789611006 / 00781789611006
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$16.00 (Per 100)
Standard Packaging
$160.00 (Per 1,000)
Resources
Images
 
 
WT511 - Small Image
 
WT511 - Large Image
Brochures
 
 
WT511 - Brochure
Other Links
 
 
WT511 - Other
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Yellow
Descriptions
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT51-1 WINGTWIST WT51 YELLOW,
Description
WINGTWIST WIRE CONNECTOR, WT51 YELLOW, 100/BOX
Product Type
Wingtwist WT51 Yellow, 100 Box
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/18 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Yellow, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT51
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT51;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Manufacturers Part Number
WT51-1
Brand
Buchanan
GTIN
00781789611006
UPC
781789611006
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight per each
0.005
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with WT511.
Jump To:

Accessories

These accessories can make WT511 more useful, versatile, or visually appealing.

Ideal, Wire Connector Socket Tool, Wing-Nut, Drive Size: 1/4 In
  • Our Part #: 30902
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-902
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30902 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Frequently Purchased Together

These items are compatible and complement WT511, providing enhanced or expanded functionality.

Ideal, Wire Connector Socket Tool, Wing-Nut, Drive Size: 1/4 In
  • Our Part #: 30902
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-902
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30902 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

false