WT52500JR - Wingtwist Wire Connector, WT52 Red, 500/Jar

Buchanan

  • $0.26 (Each)
  • $0.26 (Each)

  • $25.60 (Per 100)

  • $512.00 (Per 2,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT52500JR
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-500JR
Description
Wingtwist Wire Connector, WT52 Red, 500/Jar
Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789967691 / 0781789967691 / 00781789967691
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$512.00 (Per 2,000)
Resources
Images
 
 
WT52500JR - Small Image
 
WT52500JR - Large Image
Brochures
 
 
WT52500JR - Brochure
Other Links
 
 
WT52500JR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Red
Descriptions
Product Type
Wingtwist WT52 Red, 500 Jar
Description
WINGTWIST WIRE CONNECTOR, WT52 RED, 500/JAR
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT52-500JR WINGTWIST WT52 RED
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 18 - 10 AWG, 2/12 AWG Min, 5/12 AWG MAX, Number Of Conductors: 2 to 6, Material: Flame-retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT52
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT52;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
WT52-500JR
GTIN
00781789967691
UPC
781789967691
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
3.2
Carton
2000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat