WT52B - Wingtwist Wire Connector, WT52 Red, 500/Bag

Buchanan

  • $83.80 (Per 500)
  • $0.17 (Each)

  • $83.80 (Per 500)

  • $167.60 (Per 1,000)

  • $838.00 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT52B
Manufacturer
Buchanan
Manufacturer's Part Number
WT52-B
Description
Wingtwist Wire Connector, WT52 Red, 500/Bag
Wing Twist Connector, (2) #14 Awg Conductor Size, (5) #12 Awg Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611037 / 0781789611037 / 00781789611037
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.17 (Each)
Carton
$83.80 (Per 500)
Standard Packaging
$838.00 (Per 5,000)
Resources
Images
 
 
WT52B - Large Image
 
WT52B - Small Image
 
WT52B - Large Image
Brochures
 
 
WT52B - Brochure
Other Links
 
 
WT52B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 6
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Red
Color
Red
Descriptions
Product Type
Wing Twist Connector
Long Description
Wing Twist Connector, (2) #14 AWG Conductor Size, (5) #12 AWG Conductor Size, Red Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac
Short Description
Wing Twist Connector, Red, 18 - 10 AWG, 500 per bag
Special Features
Five Color-Coded Models Cover Common Construction Wire Ranges
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
extra long description
IDEAL WT52-B WINGTWIST WT52 RED, 50
Description
WINGTWIST WIRE CONNECTOR, WT52 RED, 500/BAG
Additional Information
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS;cu/cu Only
package quantity
500 BG
Minimum Conductor Size
(2) #14 AWG
Maximum Conductor Size
(5) #12 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Manufacturer Information
Brand
Buchanan
sub brand
WingTwist(TM)
Manufacturers Part Number
WT52-B
GTIN
00781789611037
UPC
781789611037
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight per each
0.006
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat