WT541 - Wingtwist Wire Connector, WT54 Blue, 50/Box

Buchanan

  • $0.65 (Each)
  • $0.65 (Each)

  • $32.33 (Per 50)

  • $64.66 (Per 100)

  • $323.30 (Per 500)

In-Stock: 650 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WT541
Manufacturer
Buchanan
Manufacturer's Part Number
WT54-1
Description
Wingtwist Wire Connector, WT54 Blue, 50/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611068 / 0781789611068 / 00781789611068
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$32.33 (Per 50)
Standard Packaging
$323.30 (Per 500)
Stock Availability
Nacogdoches
650 (Check another store)
All Stores
13,246
Resources
Images
 
 
WT541 - Small Image
 
WT541 - Large Image
Other Links
 
 
WT541 - Other
Brochures
 
 
WT541 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT54 BLUE, 50/BOX
Extra Long Description
IDEAL WT54-1 WINGTWIST WT54 BLUE, 5
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 6 AWG, 3/12 AWG Min, 2/6 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT54
Product Type
Wingtwist WT54 Blue, 50 Box
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT54;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT54-1
GTIN
00781789611068
UPC
781789611068
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
1
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,246

Location search:

* All prices subject to change.

Begin Live Chat