WT541 - Wingtwist Wire Connector, WT54 Blue, 50/Box

Buchanan

  • $0.65 (Each)
  • $0.65 (Each)

  • $32.33 (Per 50)

  • $64.66 (Per 100)

  • $323.30 (Per 500)

In-Stock: 650 available locally (Nacogdoches, TX) ( change location)
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
WT541
Manufacturer
Buchanan
Manufacturer's Part Number
WT54-1
Description
Wingtwist Wire Connector, WT54 Blue, 50/Box
Buchanan, Wire Connector, Wingtwist, Conductor Range: 14 - 6 Awg, 3/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT54
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
781789611068 / 0781789611068 / 00781789611068
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.65 (Each)
Carton
$32.33 (Per 50)
Standard Packaging
$323.30 (Per 500)
Stock Availability
Nacogdoches
650 (Check another store)
All Stores
13,095
Resources
Images
 
 
WT541 - Small Image
 
WT541 - Large Image
Other Links
 
 
WT541 - Other
Brochures
 
 
WT541 - Brochure
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
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Descriptions
Description
WINGTWIST WIRE CONNECTOR, WT54 BLUE, 50/BOX
Extra Long Description
IDEAL WT54-1 WINGTWIST WT54 BLUE, 5
Features
With a full line for virtually every wire size and combination, the WingTwist Wire Connector offers a great combination of performance and value.The contoured wing design of the WingTwist provides maximum torque for a variety of electrical applications while the copolymer shell and live-action spring expand for smooth, progressive tightening providing dependable connections.With a tough, flame-retardant shell that withstands environmental extremes, and a long, deep skirt to provide maximum dielectric prote
Long Description
Buchanan, Wire Connector, WingTwist, Conductor Range: 14 - 6 AWG, 3/12 AWG Min, 2/6 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Blue, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Model Number: WT54
Product Type
Wingtwist WT54 Blue, 50 Box
Special Features
1,000V Maximum In Fixtures And Signs;Deep, Wide-Throated Skirt Protects Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protection;Features: Five Color-Coded Models Cover Common Construction Wire Ranges;Fixed, Square-Wire Spring Threads Itself Creating Secure Pressure Grip;Green Model Designed For Ground Connections;Model Number: WT54;UL 486C Listed (WGR UL 467 Listed) And CSA C22.2 #188 Certified;Unique Contoured Wing Design Acts As Built-In Wrench Providing Maximum Torque With Minimum E
Manufacturer Information
Brand
Buchanan
Manufacturers Part Number
WT54-1
GTIN
00781789611068
UPC
781789611068
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
1
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
Environmental Conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
Standard
CSA C22.2 #188, UL 486C Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,095

Location search:
These alternate items can be purchased instead of WT541.
Jump To:

Similar Items

Similar items are close alternatives to WT541, though they may not be 100% alike.

Cross Referenced

These items are similar to WT541 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HP1701 Etcon 00051033130288
10-089 Gardner Bender 00032076100896
13-089 Gardner Bender 00032076130893
89 Gardner Bender n/a
30-654 Ideal Industries 00783250306541
30-WT54B Ideal Industries n/a
WT54-1 Ideal Industries 00781789611068
19160-0047 Molex n/a
23190 Morris 00601986231909
WWC-B NSi Industries 00662381141231
WWC-B-B NSi Industries 00662381141224
10-618 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat