ASN500 - Al/Cu 500AWG Comp Sleeve

Ilsco

  • $163.86 (Each)
  • $163.86 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ASN500
Manufacturer
Ilsco
Manufacturer's Part Number
ASN-500
Description
Al/Cu 500AWG Comp Sleeve
Surecrimp Aluminum Compression Sleeve, Conductor Size 500, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
783669184846 / 00783669184846
Weight per unit
0.386 L
Price & Packaging
Minimum Order Quantity
1
Unit
$163.86 (Each)
Resources
Images
 
 
ASN500 - Large Image
Attachments
 
 
ASN500 - Specification Sheet
Other Links
 
 
ASN500 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al CMP SLV 500 Kcmil T Ul Csa
extra long description
ILSCO ASN-500 AL CMP SLV 500 kcmil
Description
AL/CU 500AWG COMP SLEEVE
Long Description
Surecrimp Aluminum Compression Sleeve, Conductor Size 500, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
ASN-500
GTIN
00783669184846
UPC
783669184846
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat