AU0 - 1/0 Al/Cu 2 Barrell Lug

Ilsco

  • $19.03 (Each)
  • $19.03 (Each)

  • $228.36 (Per 12)

  • $1,902.99 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AU0
Manufacturer
Ilsco
Manufacturer's Part Number
AU-0
Description
1/0 Al/Cu 2 Barrell Lug
Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4IN Bolt Size, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669000665 / 00783669000665
Weight per unit
0.081 L
Price & Packaging
Minimum Order Quantity
1
Unit
$19.03 (Each)
Carton
$19.03 (Each)
Standard Packaging
$228.36 (Per 12)
Resources
Images
 
 
AU0 - Small Image
 
AU0 - Large Image
Attachments
 
 
AU0 - Specification Sheet
Other Links
 
 
AU0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Mec (2)1/0-14 17/64 T Ul Csa
extra long description
ILSCO AU-0 AL MEC (2)1/0-14 17/64 T
Description
1/0 AL/CU 2 BARRELL LUG
Long Description
Aluminum Mechanical Lug, Conductor Range 1/0-14, 2 Ports, 1 Hole, 1/4in Bolt Size, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
AU-0
GTIN
00783669000665
UPC
783669000665
Packaging
Weight per each
0
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat