BGC2PDB - DB Ground Clamp 10-2awg

Ilsco

  • $27.51 (Each)
  • $27.51 (Each)

  • $687.75 (Per 25)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BGC2PDB
Manufacturer
Ilsco
Manufacturer's Part Number
BGC-2P-DB
Description
DB Ground Clamp 10-2awg
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1IN, Ground Rod Sizes 1/2 to 1IN, Rebar Sizes #3-#8, Parallell Lay-In, Direct Bury
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669001228 / 00783669001228
Weight per unit
0.31 L
Price & Packaging
Minimum Order Quantity
1
Unit
$27.51 (Each)
Standard Packaging
$687.75 (Per 25)
Resources
Images
 
 
BGC2PDB - Small Image
 
BGC2PDB - Large Image
Attachments
 
 
BGC2PDB - Specification Sheet
Other Links
 
 
BGC2PDB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BRZ Mec 10-2(1/2-1GR, 3/8-1RB)Ul, Parall
extra long description
ILSCO BGC-2P-DB BRZ MEC 10-2(1/2-1G
Description
DB GROUND CLAMP 10-2AWG
Long Description
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/2 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
BGC-2P-DB
GTIN
00783669001228
UPC
783669001228
Packaging
Weight per each
0
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat