CGRC48 - 1/2 Ground Rod Clamp

Ilsco

  • $16.61 (Each)
  • $16.61 (Each)

  • $1,661.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CGRC48
Manufacturer
Ilsco
Manufacturer's Part Number
CGRC-48
Description
1/2 Ground Rod Clamp
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2IN, Rebar Size #4, Ul
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Ground Rods & Grounding Systems
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669026962 / 00783669026962
Weight per unit
0.107 L
Price & Packaging
Minimum Order Quantity
1
Unit
$16.61 (Each)
Carton
$16.61 (Each)
Standard Packaging
$1,661.10 (Per 100)
Resources
Images
 
 
CGRC48 - Small Image
 
CGRC48 - Large Image
Attachments
 
 
CGRC48 - Specification Sheet
Other Links
 
 
CGRC48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
BRZ Mec 2-10 (1/2) Ul Csa 1/2ECONOMY GRD
extra long description
ILSCO CGRC-48 BRZ MEC 2-10 (1/2) UL
Description
1/2 GROUND ROD CLAMP
Long Description
Permaground Bronze Ground Rod Clamp, Conductor Range 2-10, Ground Rod Size 1/2in, Rebar Size #4, UL
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
CGRC-48
GTIN
00783669026962
UPC
783669026962
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat