CLND1381 - 2HOLE Long Barrel/#1awg

Ilsco

  • $16.46 (Each)
  • $16.46 (Each)

  • $1,646.37 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLND1381
Manufacturer
Ilsco
Manufacturer's Part Number
CLND-1-38-1
Description
2HOLE Long Barrel/#1awg
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669635188 / 00783669635188
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Carton
$16.46 (Each)
Resources
Images
 
 
CLND1381 - Large Image
Attachments
 
 
CLND1381 - Specification Sheet
Other Links
 
 
CLND1381 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cu CMP No Syt 1 Awg 13/32-1 T Ul Csalong
Description
2HOLE LONG BARREL/#1AWG
extra long description
ILSCO CLND-1-38-1 CU CMP NO SYT 1 A
Long Description
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Manufacturers Part Number
CLND-1-38-1
Brand
Ilsco
GTIN
00783669635188
UPC
783669635188
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
6.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat