CLND1381 - 2HOLE Long Barrel/#1awg

Ilsco

  • $17.20 (Each)
  • $17.20 (Each)

  • $1,720.46 (Per 100)
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
CLND1381
Manufacturer
Ilsco
Manufacturer's Part Number
CLND-1-38-1
Description
2HOLE Long Barrel/#1awg
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8IN Bolt Size, 1IN Hole Spacing, Long Barrel, No Sight Window, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121448 - Wire or cable compression connector
UPC/GTIN
783669635188 / 00783669635188
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.20 (Each)
Carton
$17.20 (Each)
Resources
Images
 
 
CLND1381 - Small Image
 
CLND1381 - Large Image
Attachments
 
 
CLND1381 - Specification Sheet
Other Links
 
 
CLND1381 - Other
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
Cu CMP No Syt 1 Awg 13/32-1 T Ul Csalong
Description
2HOLE LONG BARREL/#1AWG
extra long description
ILSCO CLND-1-38-1 CU CMP NO SYT 1 A
Long Description
Surecrimp Copper Compression Lug, Conductor Size 1, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufacturer Information
Manufacturers Part Number
CLND-1-38-1
Brand
Ilsco
GTIN
00783669635188
UPC
783669635188
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
6.9